Motion
212
Air Impact Wrench - 212, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 11500 rpm Max Speed
Mi Item #01500912
MFR #212
Price$538.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 212, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 150 ft-lbs Torque, 11500 rpm Max Speed
Mi Item #01500912
MFR #212

Mfr description
212 3/8IN SUPER DUTY AIR IMPACT
  • Reliability: This wrench was built to ensure high quality output from its first day to its last.
  • Durability: This steel hammer case and metal housing make the 212 Impact Wrench as durable as it is efficient. It can withstand repeated drops and harsh environments with ease.
  • Access: With a pistol grip and ergonomic design, this wrench helps you access hard-to-reach spots every time.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$538.44/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1500
  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    6.5 in
  • Overall Length
    6 in
  • Overall Width
    2.8 in
  • Tool Weight
    2.89 lb
  • Torque
    150 ft-lbs

Details

  • Air Consumption
    2.5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    11500 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Series
    212
  • UPC_NO
    663023000046
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)