Motion
231C
Air Impact Wrench - 231, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 425 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #01500913
MFR #231C
Price$301.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 231, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 425 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM #01500913
MFR #231C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$301.99/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1200
  • Drive Size
    1/2 in
  • Inlet size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.7 in
  • Overall Length
    7.3 in
  • Overall Width
    2.81 in
  • Tool Weight
    5.8 lb
  • Torque
    425 ft-lbs

Details

  • Air Consumption
    4.2 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Front
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    8000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    600 ft-lbs
  • Reversible
    Reversible
  • Series
    231
  • UPC_NO
    663023047782
  • Variable Speed
    Variable Speed

Overview

Mfr description
231C 1/2IN AIR IMPACT WRENCH 600 FT-LBS
  • Reliability: Every time you pull the trigger, the 231C will deliver the same high-quality output time.
  • Durability: Built to withstand harsh environments and repeated drops, this impact wrench won’t let you down. Backed by a 1-year warranty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought