Motion
236
Air Impact Wrench - 236, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 271 ft-lbs Torque, 7400 rpm Max Speed
Mi Item #01500914
MFR #236
Price$330.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 236, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 271 ft-lbs Torque, 7400 rpm Max Speed
Mi Item #01500914
MFR #236

Mfr description
236 1/2IN AIR IMPACT WRENCH 450 FT-LB
  • RELIABILITY: The 236 ½” Impact Wrench will put in overtime on your toughest projects. Each part is tested for quality, so you can be sure it’ll deliver a high-performance output every time.
  • POWER: This impact wrench comes with a finely tuned vane motor that pairs smoothly with the jumbo hammer impact mechanism on the 236 ½” impact wrench for maximum power.
  • WARRANTY: A one-year warranty comes standard on all 236 ½” impact wrenches
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$330.83/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1200
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.2 in
  • Overall Length
    7 in
  • Overall Width
    2.6 in
  • Tool Weight
    5.3 lb
  • Torque
    271 ft-lbs

Details

  • Air Consumption
    4.3 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    663023020266
  • Maximum Speed
    7400 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    450 ft-lbs
  • Reversible
    Reversible
  • Series
    236
  • UPC_NO
    663023020266
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)