Motion
244A
Air Impact Wrench - 244A, Pistol Grip Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 7000 rpm Max Speed
Mi Item #01500915
MFR #244A
Price$486.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 244A, Pistol Grip Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 7000 rpm Max Speed
Mi Item #01500915
MFR #244A

Mfr description
244A 1/2IN AIR IMPACT WRENCH 500 FT-LBS
  • Reliability: Ingersoll Rand impact wrenches are put to the test to ensure they’ll work as seamlessly as the day you bought them, every time you pull the trigger.
  • Increased Control: The power regulator on the 244A Series provides you with increased control and stability on even your toughest projects.
  • Durability: Tough and durable, the metal housing and steel hammer case on the 244A Series will help it hold up through repeated drops and harsh environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.51/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1300
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.85 in
  • Overall Length
    7.3 in
  • Overall Width
    2.95 in
  • Tool Weight
    6 lb

Details

  • Air Consumption
    5.4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Maximum Speed
    7000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    500 ft-lbs
  • Reversible
    Reversible
  • Series
    244A
  • UPC_NO
    663023015446
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)