Motion
261
Air Impact Wrench - 261, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1491 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #01500918
MFR #261
Price$1,086.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 261, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1491 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #01500918
MFR #261

Mfr description
261 3/4IN SUPER DUTY AIR IMPACT
  • RELIABILITY: The 261 Series is made to last, and will be a trusted tool for all your heavy machinery projects and more
  • POWER: The vane motor on the 261 Series provides a high torque output for increased power.
  • DURABILITY: The impact wrench’s jumbo hammer provides a great power-to-weight ratio and is easy to maintain.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,086.92/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1000
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    10.3 in
  • Overall Length
    8.8 in
  • Overall Width
    4.7 in
  • Tool Weight
    12.4 lb
  • Torque
    1491 ft-lbs

Details

  • Air Consumption
    9.5 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1000 bpm
  • Maximum Speed
    5500 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1200 ft-lbs
  • Reversible
    Reversible
  • Series
    261
  • UPC_NO
    663023001043
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)