Motion
271
Air Impact Wrench - 271, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1200 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #01500919
MFR #271
Price$1,239.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 271, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 3/8 in Inlet, 1200 ft-lbs Torque, 5500 rpm Max Speed
MI ITEM #01500919
MFR #271

Mfr description
271 1IN AIR IMPACT WRENCH 1100 FT-LBS
  • RELIABILITY: The 271 Series is made to last, and will be a trusted tool for all your heavy machinery projects and more
  • POWER: The vane motor on the 271 Series provides a high torque output for increased power.
  • DURABILITY: The impact wrench’s jumbo hammer provides a great power-to-weight ratio and is easy to maintain.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,239.50/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1000
  • Drive Size
    1 in
  • Inlet size
    3/8 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    8 in
  • Overall Length
    8.9 in
  • Overall Width
    8 in
  • Tool Weight
    12.5 lb
  • Torque
    1200 ft-lbs

Details

  • Air Consumption
    9.5 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1000 bpm
  • Manufacturer Upc Number
    663023001081
  • Maximum Speed
    5500 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1200 ft-lbs
  • Reversible
    Reversible
  • Series
    271
  • UPC_NO
    663023003740
  • Variable Speed
    Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)