Motion
280
Air Impact Wrench - 280, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #01500920
MFR #280
Price$4,137.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 280, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1475 ft-lbs Torque, 6000 rpm Max Speed
Mi Item #01500920
MFR #280

Mfr description
280 1IN AIR IMPACT WRENCH 1600 FT-LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,137.84/each

Specifications

Dimensions

  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Overall Length
    13 in
  • Tool Weight
    22 lb
  • Torque
    1475 ft-lbs

Details

  • Air Consumption
    55.0 cfm
  • Air Inlet
    1/2 NPT
  • Handle Style
    Pistol Grip
  • Manufacturer Upc Number
    663023001098
  • Maximum Speed
    6000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1600 ft-lbs
  • Reversible
    Reversible
  • Series
    280
  • UPC_NO
    663023001098
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)