Motion
290
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1600 ft-lbs Torque, 6000 rpm Max Speed
MI ITEM #01500921
MFR #290
List Price$5,226.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - Pistol Grip Handle, Non-Reversible, Not Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1600 ft-lbs Torque, 6000 rpm Max Speed
MI ITEM #01500921
MFR #290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,226.75/each for your price

Overview

Mfr description
290 1IN AIR IMPACT WRENCH 1600 FT-LB

Specifications

  • Drive Size
    1 in
  • Inlet size
    1/2 in
  • Maximum Speed
    6000 rpm
  • Air Consumption
    55.0 cfm
  • Variable Speed
    Not Variable Speed
  • Reversible
    Non-Reversible
  • Ratcheting
    Non-Ratcheting
  • Handle Style
    Pistol Grip
  • Overall Length
    248 mm
  • Tool Weight
    21.9 lb
  • Manufacturer Upc Number
    663023001159
  • UPC_NO
    663023001159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought