Motion
295A
Air Impact Wrench - 295A, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 5000 rpm Max Speed
Mi Item #01500922
MFR #295A
Price$2,076.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 295A, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 5000 rpm Max Speed
Mi Item #01500922
MFR #295A

Mfr description
295A 1IN AIR IMPACT WRENCH 1770FT-LB
  • Multiple Retention Methods: Featuring a square socket retaining ring and a thru hole, this wrench is ready to get to hard-to-reach spots, without sacrificing safety thanks to its strong socket connection.
  • Reliability: Thanks to metal housing and a steel hammer case, this wrench will last as long as you need it to, even though repeated drops and harsh outdoor weather conditions.
  • Great for Vehicle Repair: Combining great reach with its multiple retention methods means this tool is great for every garage.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,076.40/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    700
  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    7.5 in
  • Overall Length
    11.4 in
  • Overall Width
    8 in
  • Tool Weight
    22.3 lb

Details

  • Air Consumption
    11 cfm
  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    663023020297
  • Maximum Speed
    5000 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reversible
    Reversible
  • Series
    295A
  • UPC_NO
    663023020297
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)