Motion
107XPA
Air Ratchet - 107XPA Standard Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 54 ft-lbs Torque, 160 rpm Max Speed
Mi Item #01500925
MFR #107XPA
Price$291.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Ratchet - 107XPA Standard Ratchet Wrench, Yes, 3/8 in Drive Size, 1/4 in Inlet, 54 ft-lbs Torque, 160 rpm Max Speed
Mi Item #01500925
MFR #107XPA

Mfr description
107XPA 3/8IN AIR RATCHET WRENCH 54FT-LB
  • 360-Degree Exhaust: The 360-degree exhaust capabilities of the 107XPA standard ratchet wrenches direct exhaust away from the operator, ensuring a better workspace.
  • Increased Control: The power regulator you’ll find on these two ratchet wrenches provides increased control on every job.
  • Access Hard to Reach Spaces: With greater access and reach, you can more easily work in deep, hard to reach areas.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$291.64/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    1.72 in
  • Overall Length
    11 in
  • Overall Width
    1.91 in
  • Tool Weight
    2.75 lb
  • Torque
    54 ft-lbs

Details

  • Air Consumption
    4 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Side - Adjustable
  • Handle Material
    Aluminum
  • Handle Type
    Inline
  • Housing Material
    Aluminum
  • Maximum Bolt Capacity
    7/16 in
  • Maximum Speed
    160 rpm
  • Product Types
    Air Ratchet Wrench
  • Reverse Torque
    54 ft-lbs
  • Reversible
    Yes
  • Series
    107XPA Standard Ratchet Wrench
  • UPC_NO
    663023020280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)