Motion
1702SB1
Air Impact Wrench - 1702, Straight Handle, Non-Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 85 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #01500927
MFR #1702SB1
Price$1,376.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 1702, Straight Handle, Non-Reversible, Variable Speed, 3/8 in Drive Size, 1/4 in Inlet, 85 ft-lbs Torque, 10000 rpm Max Speed
Mi Item #01500927
MFR #1702SB1

Mfr description
1702SB1 3/8IN AIR IN LINE IMPACT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,376.10/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Inlet Size
    1/4 in
  • Overall Length
    149 mm
  • Tool Weight
    2.5 lb
  • Torque
    85 ft-lbs

Details

  • Air Consumption
    13.0 cfm
  • Handle Style
    Straight
  • Impact Rate
    1500 bpm
  • Maximum Speed
    10000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Series
    1702
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)