Motion
2705P1
Air Impact Wrench - 2700 Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 0.2500 in Inlet, 8500 rpm Max Speed
Mi Item #01500929
MFR #2705P1
Price$651.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2700 Series Impact Wrench, Pistol Grip Handle, 1/2 in Drive Size, 0.2500 in Inlet, 8500 rpm Max Speed
Mi Item #01500929
MFR #2705P1

Mfr description
2705P1 1/2IN AIR IMPACT 600 FT-LB PISTOL
  • Reliability: Every feature of the 2700 Series has been put to the test to ensure it delivers the right power when you pull the trigger.
  • Durability: The 2700 Series is especially tough and long-lasting. This impact wrench’s steel hammer case provides you with increased durability for heavy-duty projects.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$651.04/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1200
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.7 in
  • Overall Length
    7.3 in
  • Overall Width
    2.81 in
  • Tool Weight
    5.63 lb

Details

  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Aluminum
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    663023015644
  • Maximum Speed
    8500 rpm
  • Product Types
    Air Impact Wrench
  • Reverse Torque
    600 ft-lbs
  • Series
    2700 Series Impact Wrench
  • UPC_NO
    663023015644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)