Motion
2707P1
Air Impact Wrench - 2700, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 7750 rpm Max Speed
Mi Item #01500932
MFR #2707P1
Price$683.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2700, Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 7750 rpm Max Speed
Mi Item #01500932
MFR #2707P1

Mfr description
2707P1 1/2IN AIR IMPACT 450 FT-LB PISTOL
  • Reliability: Every feature of the 2700 Series has been put to the test to ensure it delivers the right power when you pull the trigger
  • Durability: The 2700 Series is especially tough and long-lasting. This impact wrench’s steel hammer case provides you with increased durability for heavy-duty projects.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.92/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Overall Length
    6.5 in
  • Tool Weight
    6 lb

Details

  • Air Consumption
    26.0 cfm
  • Air Inlet
    1/4 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    1300 bpm
  • Manufacturer Upc Number
    663023015873
  • Maximum Speed
    7750 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    450 ft-lbs
  • Reversible
    Reversible
  • Series
    2700
  • UPC_NO
    663023015873
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)