Motion
2906P1
Air Impact Wrench - 2906P1 Impact Wrench, Pistol Grip Handle, Non-Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 350 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #01500933
MFR #2906P1
Price$1,745.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2906P1 Impact Wrench, Pistol Grip Handle, Non-Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 350 ft-lbs Torque, 5000 rpm Max Speed
Mi Item #01500933
MFR #2906P1

Mfr description
2906P1 1/2IN AIR IMPACT WRENCH
  • Durability: The 2906P1 Impact Wrench was built to last. Thanks to its steel hammer case and metal housing, this tool will work after multiple drops and harsh weather conditions.
  • Reliability: With even twin hammers and a finely tuned motor, this impact wrench is built to last.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,745.28/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1200
  • Drive Size
    1/2 in
  • Inlet Size
    1/4 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    3.39 in
  • Overall Length
    6.88 in
  • Overall Width
    8.82 in
  • Tool Weight
    6 lb
  • Torque
    350 ft-lbs

Details

  • Air Consumption
    23 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1200 bpm
  • Maximum Speed
    5000 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reversible
    Non-Reversible
  • Series
    2906P1 Impact Wrench
  • UPC_NO
    663023014869
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)