Motion
1720P1
Air Impact Wrench - 1720 Series Impact Wrench, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 600 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #01500934
MFR #1720P1
Price$1,529.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 1720 Series Impact Wrench, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 600 ft-lbs Torque, 5500 rpm Max Speed
Mi Item #01500934
MFR #1720P1

Mfr description
1720P1 3/4IN AIR IMPACT WRENCH
  • Different Trigger Styles Available: Featuring both trigger and butterfly actuation, this tool is ready for anything.
  • Durability: Ingersoll Rand has built the 1720 Series Impact Wrench to last. Even through frequent dropping and harsh environments, this tool is reliable from its first use to its last.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,529.25/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1000
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    5 in
  • Overall Length
    7.63 in
  • Overall Width
    11.4 in
  • Tool Weight
    12.4 lb
  • Torque
    600 ft-lbs

Details

  • Air Consumption
    40.0 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1000 bpm
  • Maximum Speed
    5500 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    1000 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    1720 Series Impact Wrench
  • UPC_NO
    663023009988
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)