Motion
2161P
Air Impact Wrench - 2161, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 5750 rpm Max Speed
Mi Item #01500935
MFR #2161P
Price$3,940.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2161, Pistol Grip Handle, Non-Reversible, Not Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 5750 rpm Max Speed
Mi Item #01500935
MFR #2161P

Mfr description
2161P 3/4IN AIR IMPACT WRENCH 1250 FT-LB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,940.63/each

Specifications

Dimensions

  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Overall Height
    9.5000 in
  • Overall Length
    218 mm
  • Tool Weight
    11.25 lb

Details

  • Air Consumption
    55.0 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    1025 bpm
  • Maximum Speed
    5750 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    1250 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    2161
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)