Motion
2925P1TI
Air Impact Wrench - 2925, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1100 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500937
MFR #2925P1TI
Price$3,632.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2925, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1100 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500937
MFR #2925P1TI

Mfr description
2925P1TI 3/4IN AIR IMPACT WRENCH
  • 1/2" NPT inlet
  • Through-hole socket retainer
  • Built-in power regulator
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,632.21/each

Specifications

Dimensions

  • Blows per Minute
    1050 bpm
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Overall Height
    9.6000 in
  • Overall Length
    9.88 in
  • Overall Width
    3.5000 in
  • Tool Weight
    11.88 lb
  • Torque
    1100 ft-lbs

Details

  • Air Consumption
    60.0 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    1050 bpm
  • Maximum Speed
    5200 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1450 ft-lbs
  • Reversible
    Reversible
  • Series
    2925
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)