Motion
2925RBP1TI

INGERSOLL-RAND
2925RBP1TI

Air Impact Wrench - 2925 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500939
MFR #2925RBP1TI
Price$6,016.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2925RBP1TI

Air Impact Wrench - 2925 Series Impact Wrench, Pistol Grip Handle, Reversible, Variable Speed, 3/4 in Drive Size, 3/8 in Inlet, 1300 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500939
MFR #2925RBP1TI

Mfr description
2925RBP1TI 3/4IN AIR IMPACT WRENCH
  • Durability: Thanks to a titanium hammer case, this wrench is both lightweight and durable.
  • Reliability: The 2925 Series’ twin hammer impact mechanism means it’s less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench’s effectiveness.
  • Bronze endplates and a corrosion preventative treatment prevents internal in outdoor, wet environments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,016.72/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    1050
  • Drive Size
    3/4 in
  • Inlet Size
    3/8 in
  • Minimum Hose Size
    1/2 in
  • Overall Height
    9.6 in
  • Overall Length
    8.9 in
  • Overall Width
    3.5 in
  • Tool Weight
    12 lb
  • Torque
    1300 ft-lbs

Details

  • Air Consumption
    60 cfm
  • Air Inlet
    3/8 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    Pistol Grip
  • Handle Type
    Pistol Grip
  • Housing Material
    Aluminum
  • Impact Rate
    1050 bpm
  • Maximum Speed
    5200 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    1600 ft-lbs
  • Reversible
    Reversible
  • Series
    2925 Series Impact Wrench
  • UPC_NO
    663023018096
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)