Motion
2925RBP3Ti

INGERSOLL-RAND
2925RBP3Ti

2925 Sery Impact Wrench - 2925, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1300 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500940
MFR #2925RBP3Ti
Price$4,514.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2925RBP3Ti

2925 Sery Impact Wrench - 2925, Pistol Grip Handle, Reversible, Variable Speed, 1 in Drive Size, 1/2 in Inlet, 1300 ft-lbs Torque, 5200 rpm Max Speed
Mi Item #01500940
MFR #2925RBP3Ti

Mfr description
2925RBP3TI 1IN AIR IMPACT WRENCH
  • Durability: Thanks to a titanium hammer case, this wrench is both lightweight and durable
  • Reliability: The 2925 Series’ twin hammer impact mechanism means it’s less sensitive to air pressure fluctuation, which means you never have to worry about your location affecting your wrench’s effectiveness.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,514.70/each

Specifications

Dimensions

  • Blows per Minute
    1050 bpm
  • Drive Size
    1 in
  • Inlet Size
    1/2 in
  • Overall Height
    9.6000 in
  • Overall Length
    8.88 in
  • Overall Width
    3.5000 in
  • Tool Weight
    12 lb
  • Torque
    1300 ft-lbs

Details

  • Air Consumption
    60.0 cfm
  • Air Inlet
    3/8 NPT
  • Handle Style
    Pistol Grip
  • Impact Rate
    1050 bpm
  • Manufacturer Upc Number
    663023018102
  • Maximum Speed
    5200 rpm
  • Number Of Pieces
    1
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Ratcheting
  • Reverse Torque
    1600 ft-lbs
  • Reversible
    Reversible
  • Series
    2925
  • UPC_NO
    663023018102
  • Variable Speed
    Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)