Motion
2940B2
2940 Sery Impact Wrench - 2940 Series, D-Handle Handle, 1 in Drive Size, 9.9800 in Inlet, 850 rpm Max Speed
Mi Item #01500942
MFR #2940B2
Price$6,666.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2940 Sery Impact Wrench - 2940 Series, D-Handle Handle, 1 in Drive Size, 9.9800 in Inlet, 850 rpm Max Speed
Mi Item #01500942
MFR #2940B2

Mfr description
2940B2 1IN AIR IMPACT WRENCH 1600FT-LB
  • 2,000 ft-lb (2,710 Nm) of maximum torque
  • Cast iron hammer case and metal housing that will withstand harsh conditions and repeated drops
  • Twin hammer impact mechanism delivers more balanced blows that reduces vibration and increases durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,666.00/each

Specifications

Dimensions

  • Anvil Size
    Standard
  • Blows per Minute
    850
  • Drive Size
    1 in
  • Inlet Size
    9.9800 in
  • Minimum Hose Size
    3/4 in
  • Overall Height
    6.5 in
  • Overall Length
    10.2 in
  • Overall Width
    22.1 in
  • Tool Weight
    22 lb

Details

  • Air Inlet
    1/2 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Style
    D-Handle
  • Handle Type
    D-Handle
  • Housing Material
    Aluminum
  • Manufacturer Upc Number
    663023011844
  • Maximum Speed
    850 rpm
  • Product Types
    Air Impact Wrench
  • Series
    2940 Series
  • UPC_NO
    663023011844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)