Motion
2950B7
Air Impact Wrench - 2950, D-Handle Handle, Non-Reversible, Not Variable Speed, 1-1/2 in, 2-1/2 in Drive Size, 1/2 in Inlet, 2500 ft-lbs Torque, 3750 rpm Max Speed
MI ITEM #01500943
MFR #2950B7
Price$17,952.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrench - 2950, D-Handle Handle, Non-Reversible, Not Variable Speed, 1-1/2 in, 2-1/2 in Drive Size, 1/2 in Inlet, 2500 ft-lbs Torque, 3750 rpm Max Speed
MI ITEM #01500943
MFR #2950B7

Mfr description
2950B7 1-1/2IN AIR IMPACT 3000 FT-LB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,952.75/each

Specifications

Dimensions

  • Blows per Minute
    650 bpm
  • Drive Size
    1-1/2 in, 2-1/2 in
  • Inlet size
    1/2 in
  • Overall Length
    368 mm
  • Tool Weight
    32.63 lb
  • Torque
    2500 ft-lbs

Details

  • Air Consumption
    70.0 cfm
  • Air Inlet
    1/2 NPT
  • Handle Style
    D-Handle
  • Impact Rate
    650 bpm
  • Maximum Speed
    3750 rpm
  • Product Types
    Air Impact Wrench
  • Ratcheting
    Non-Ratcheting
  • Reverse Torque
    3000 ft-lbs
  • Reversible
    Non-Reversible
  • Series
    2950
  • Variable Speed
    Not Variable Speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)