Motion
7S60L
Vertical Air Disc Sander - 0.80 hp, 7.00 in Pad, 22.00 cfm @ Load, 5/8 – 11 Spindle Size
MI ITEM #01500944
MFR #7S60L
Price$2,329.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Air Disc Sander - 0.80 hp, 7.00 in Pad, 22.00 cfm @ Load, 5/8 – 11 Spindle Size
MI ITEM #01500944
MFR #7S60L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2,329.80/each

Specifications

Dimensions

  • Inlet size
    0.250 in
  • Pad Size
    7.00 in
  • Spindle Thread Size
    5/8 – 11
  • Tool Weight
    3.25 lbs

Details

  • Air Consumption @ Load
    22.00 cfm
  • Disc Sander Type
    Vertical
  • Horsepower
    0.80 hp
  • Maximum Speed
    6000 rpm
  • Sound Level
    90 dB(a)

Overview

Mfr description
7S60L 7IN AIR SANDER/POLISHER 6000 RPM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought