Motion
88V60P107
Vertical Grinder, 5/8 in.- 11 Thread, 7 in. Guard, Type 27, 28, 6000 RPM, Side Exhaust, 2.1 HP
MI ITEM #01500947
MFR #88V60P107
List Price$2,337.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vertical Grinder, 5/8 in.- 11 Thread, 7 in. Guard, Type 27, 28, 6000 RPM, Side Exhaust, 2.1 HP
MI ITEM #01500947
MFR #88V60P107

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2,337.96/each for your price

Overview

Mfr description
88V60P107 VERTICAL AIR GRINDER 7IN T27
  • SAFETY: The 88 Pro Series’ lock-out lever, guard and side-handle safety is designed to increase comfort and block sparks and debris.
  • DURABILITY: You can count on the 88 Pro Series to withstand chemical spills, repeated drops, and other harsh environments.
  • RELIABILITY: Made with you in mind, the 88 Pro Series Vertical Grinders are powerful and built to last. Backed by a 1-year warranty.

Specifications

  • Maximum Speed
    6000 rpm
  • Inlet size
    1/2 NPT
  • Air Consumption @ Load
    61 cfm
  • Grinding Wheel Diameter
    7 in
  • Overall Length
    15.9 in
  • Horsepower
    2.1 hp
  • Material
    Aluminum
  • Tool Weight
    8.75 lbs.
  • Overall Height
    8.2 in
  • UPC_NO
    663023010229

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought