Motion
182LNA1
Heavy Duty Air Needle Scaler, 4000 BPM, 1-1/16" Stroke, 0.94" Bore
MI ITEM #01500952
MFR #182LNA1
Price$967.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Air Needle Scaler, 4000 BPM, 1-1/16" Stroke, 0.94" Bore
MI ITEM #01500952
MFR #182LNA1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$967.49/each

Specifications

Dimensions

  • Bore Diameter
    0.94 in
  • Inlet size
    1/4 in
  • Needle Diameter
    1/8 in
  • Needle Length
    5 in
  • Overall Length
    15 in
  • Tool Weight
    5-3/4 lb

Details

  • Air Consumption
    13 cfm
  • Handle Style
    Inline
  • Impact Rate
    4000 bpm
  • Number of Needles
    19
  • Power Source
    Air

Overview

Mfr description
182LNA1 AIR NEEDLE SCALER 4000BPM
  • Easy Adjustment: The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools.
  • Durability: These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they’re durable enough to withstand repeated drops and harsh conditions with ease.
  • Comfort: Compact, well balanced and low vibration maximize operators comfort
  • Power: The powerful motor featured in the 182 Series makes work easier and more efficient.
  • Tested and approved in accordance with MIL-S-23492A (Ships).
  • Includes (19) steel precision heat-treated needles for maximum performance. (1/8" diameter, 5" length)
  • 1-year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought