Motion
728NA3
Air Drill Driver - 728, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 1/2 hp, 950 rpm Maximum Speed
Mi Item #01500959
MFR #728NA3
Price$910.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Drill Driver - 728, Not Reversible, Pistol Grip Handle, Chuck Size 1/2 in, Horsepower 1/2 hp, 950 rpm Maximum Speed
Mi Item #01500959
MFR #728NA3

Mfr description
728NA3 1/2IN AIR DRILL 950 RPM 0.5HP
  • Stall Torque: 30-120 in-lbs (3.4-13.6 Nm)
  • Chuck size: 1/2""
  • Dead handle standard on 728NA3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$910.21/each

Specifications

Dimensions

  • Chuck Size
    1/2 in
  • Overall Length
    8.4 in
  • Tool Weight
    3.1 lb

Details

  • Air Consumption
    19 cfm
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    1/2 hp
  • Maximum Speed
    950 rpm
  • Power Rating
    0.50 hp
  • Reversible
    Not Reversible
  • Series
    728
  • Variable Speed
    Not Variable Speed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)