Motion
3313NRJC3
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #01500988
MFR #3313NRJC3
Price$922.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3125 in Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #01500988
MFR #3313NRJC3

Mfr description
3313NRJC3 DOUBLE ROW ANGULAR CONTACT BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.18/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    32 °
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3125 in
  • Precision Rating
    ABEC1, P0
  • Weight
    8.6 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3313NRJC3 DOUBLE ROW ANGULAR CONTACT BEA
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072734
  • Max Rpm
    4300 rpm
  • Maximum Temperature
    120 °C
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    129000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Double-Row Filling Slot
  • Series
    3300
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)