Motion
SW-25
SmartWasher® SW-25 Signature Parts Washer
MI ITEM #01501000
MFR #SW-25
Price$2,026.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® SW-25 Signature Parts Washer
MI ITEM #01501000
MFR #SW-25

Mfr description
1004852 SIGNATURE PART WASHER SW-25 SELF
  • Uses bioremediation, the accelerated breakdown of organic compounds such as grease, grime, varnish, oil, carbon and other heavy industrial soils through the use of nonpathogenic microbes
  • Has a 8"H x 26"W x 17"D sink that removes for easy cleaning and has a side mounted control panel
  • Microbes recirculate through the unit and literally eat their way through soils, converting them into harmless water and carbon Dioxide (CO2)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,026.50/each

Specifications

Dimensions

  • Overall Height
    49 in
  • Overall Width
    42 in

Details

  • Cleaning Fluid Type
    Petroleum-Based
  • Container Type
    Pail
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254141459
  • Parts Washer Type
    Wash Tank
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    No
  • Tank Capacity
    25 gal (US)
  • UPC_NO
    078254141459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)