Motion
7006CTRDUMP4Y
Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #01501418
MFR #7006CTRDUMP4Y
Price$847.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 30 mm Bore, 55 mm OD, 13 mm Width, Open, 15 ° Contact Angle, C0
MI ITEM #01501418
MFR #7006CTRDUMP4Y

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$847.42/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    15 °
  • Fillet Radius
    0.04 in
  • Outer Ring Width
    13 mm
  • Outside Diameter  
    55 mm
  • Overall Height
    26 mm
  • Overall Width  
    13 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.49 lbs

Details

  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7006CTRDUMP4Y (OLD 7006CTYDUMP4)
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176580598
  • Max Rpm
    41200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    2310 lbf
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7000C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176580598

Overview

Mfr description
7006CTRDUMP4Y (OLD 7006CTYDUMP4)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought