Specifications
Dimensions
- Bore Diameter1.0000 in
- Inner Ring Width1.3750 in
- Outer Ring Width0.7490 in
- Outside Diameter2.0472 in
- Overall Width2.5000 in
- Weight0.55 lbs
Details
- Bearing MaterialBlack Oxide
- Bore TypeCylindrical
- Duty TypeStandard Duty Ball Brg
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingUncoated
- Grease TypeChevron SRI 2 Hi-Temp
- Locking DeviceCentrik-Lok Collar
- Manufacturer Product Page
- Manufacturer Upc Number793699294163
- Max Operating Temperature225 °F
- Max Rpm11400 rpm
- Product TypeBall Insert Bearings
- Radial Dynamic Load Capacity2430 lbf
- Radial Static Load Capacity1760 lbf
- Retainer MaterialNylon
- Seal TypeFlingers Only - Free Running
- SeriesBall Bearings - Unmounted Replacement Bearings
- UPC_NO793699294163
Overview
Mfr description
ER16K-HFFNG1 BRG & COL ER16K-HFFNG1
- 1" Unmounted Ball Bearing, Standard Duty, Centrik-Lok Locking Device, Free Running, 10% Oil Fill, Special Lubricant