Motion
LER 188

TIMKEN
LER 188

Bearing Seal - Labyrinth, 3.1875 in Bore, Steel Material, 4.0050 in OD, 1.0000 in Overall Width
MI ITEM #01501705
MFR #LER 188
Price$155.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LER 188

Bearing Seal - Labyrinth, 3.1875 in Bore, Steel Material, 4.0050 in OD, 1.0000 in Overall Width
MI ITEM #01501705
MFR #LER 188

Mfr description
LER 188 SEAL RING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.70/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    4.0050 in
  • Overall Width
    1.0000 in
  • Ring Inside Diameter
    3.1875 in
  • Weight
    0.9 lbs
  • Width
    1.0000 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Aluminum
  • Seal Type
    Labyrinth
  • Series
    SAF
  • UPC_NO
    087796148246

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)