Motion
CSFP4
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01501707
MFR #CSFP4
Price$206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01501707
MFR #CSFP4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$206.75/each

Specifications

Dimensions

  • Bolt Hole Diameter
    5/8 in
  • Compatible Shaft Diameter
    2 in
  • Coupling Diameter
    2 in
  • Length
    3.1875 in
  • Overall Length
    5-1/8 in
  • Overall Width
    5-1/8 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    6.5 in
  • Storage Dimension Width
    6.5 in
  • Weight
    5.30 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Drop-Out

Overview

Mfr description
CSFP4 2" PRODUCT DROP-OUT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought