Motion
CSFP6
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01501709
MFR #CSFP6
Price$414.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRODUCT DROP OUT SEAL-LSE
MI ITEM #01501709
MFR #CSFP6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$414.60/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Compatible Shaft Diameter
    3 in
  • Coupling Diameter
    3 in
  • Length
    4.375 in
  • Overall Length
    6 in
  • Overall Width
    6 in
  • Storage Dimension Height
    4.375 in
  • Storage Dimension Length
    7.875 in
  • Storage Dimension Width
    7.875 in
  • Weight
    7.20 lbs

Details

  • Manufacturer Catalog
  • Material
    Cast Iron
  • Number Of Bolts
    4
  • Part Type
    Shaft Seal
  • Seal Type
    Drop-Out

Overview

Mfr description
CSFP6 3" PRODUCT DROP-OUT SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought