Motion
7407-B-MP-UO

FAG (SCHAEFFLER)
7407-B-MP-UO

Angular Contact Bearing - 35 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01501773
MFR #7407-B-MP-UO
Price$416.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7407-B-MP-UO

Angular Contact Bearing - 35 mm Bore, 100 mm OD, 25 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
MI ITEM #01501773
MFR #7407-B-MP-UO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$416.90/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    25 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    7407-B-XL-MP-UO
  • Internal Clearance
    C0
  • Product Type
    Angular Contact Bearings
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801166645

Overview

Mfr description
7407-B-XL-MP-UO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought