Motion
SV5505CA
Safety Vent Series Pneumatic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #01501814
MFR #SV5505CA
Price$75.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Vent Series Pneumatic Socket - Steel Body Material, 3/4 in NPT, 3/4 – 14 Male Thread, 300 psi psi, 3/4 in Body Size, Buna-N Seal
Mi Item #01501814
MFR #SV5505CA

Mfr description
SV5505-CA COUPLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.49/each

Specifications

Dimensions

  • Actual Thread Size
    3/4 – 14 NPT
  • Body Size
    3/4 in
  • Weight
    0.675 lbs

Details

  • Application
    Pneumatic
  • Body Material
    Steel
  • Coupling Component
    Socket
  • Coupling Connection Type
    Manual
  • Description Keyword
    3/4 in NPT, 3/4 – 14 Male Thread
  • Hose Connection Type
    Male NPT
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Seal Material
    Buna-N
  • Standard Interchange
    Industrial
  • Thread Hose I.D. Tube O.D.
    3/4 in
  • Working Pressure
    300 psi
  • Working Pressure Range
    251 to 350 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)