Motion
SV5205CA
Safety Vent Series Pneumatic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01501819
MFR #SV5205CA
Your Price$69.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Vent Series Pneumatic Socket - Steel Body Material, 1/2 in NPT, 1/2 – 14 Female Thread, 300 psi psi, 1/2 in Body Size, Buna-N Seal
MI ITEM #01501819
MFR #SV5205CA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$69.88/each(List $80.37)

Overview

Mfr description
SV5205CA COUPLER

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1/2 in
  • Actual Thread Size
    1/2 – 14 NPT
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1/2 in NPT, 1/2 – 14 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1/2 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Air tools, Industrial/In-Plant, General pneumatic
  • Weight
    0.625 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought