Motion
KM01
Retaining Nut - M12 X 1.0 Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Carbon Steel
Mi Item #01501829
MFR #KM01
Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M12 X 1.0 Thread Size, 22 mm OD, 17 mm Face Dia., 4 mm Width, Carbon Steel
Mi Item #01501829
MFR #KM01

Mfr description
KM01 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.15/each

Specifications

Dimensions

  • Axial Load
    15 kN
  • Face Diameter  
    17 mm
  • Outside Diameter  
    22 mm
  • Overall Width
    4 mm
  • Thread Size  
    M12x1 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-01
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)