Motion
PN 18
Precision Locknut - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.6980 in Width, Carbon Steel
Mi Item #01501835
MFR #PN 18
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 3.527-12 Thread Size, 4.6560 in OD, 4.2810 in Face Dia., 0.6980 in Width, Carbon Steel
Mi Item #01501835
MFR #PN 18

Mfr description
PN18 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • Axial Load
    69200 lbs
  • Face Diameter  
    4.2810 in
  • Outside Diameter  
    4.6560 in
  • Overall Width
    0.6980 in
  • Thread Size  
    3.5270-12 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    PW-18
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Thread Direction
    Right Hand
  • UPC_NO
    751968401803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)