Motion
PN 28
Precision Locknut - 5.497-12 Thread Size, 7.0940 in OD, 6.5310 in Face Dia., 0.9480 in Width, Carbon Steel
MI ITEM #01501836
MFR #PN 28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 5.497-12 Thread Size, 7.0940 in OD, 6.5310 in Face Dia., 0.9480 in Width, Carbon Steel
MI ITEM #01501836
MFR #PN 28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN28 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    0.9480 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    PW-28
  • Axial Load
    137600 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought