Motion
WH-02
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8270 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01501838
MFR #WH-02
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6010 in ID, 1.1560 in Outside Dia., 0.8270 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01501838
MFR #WH-02

Mfr description
WH02 LOCKWASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.24/each

Specifications

Dimensions

  • Bore Diameter  
    0.6010 in
  • Face Diameter  
    0.8270 in
  • Outside Diameter Over Tangs
    1.1560 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    N-02
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)