Motion
WH-03
Bearing Lock Washer - 0.6790 in ID, 1.3440 in Outside Dia., 0.9530 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01501839
MFR #WH-03
Price$4.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 0.6790 in ID, 1.3440 in Outside Dia., 0.9530 in Face Dia., Carbon Steel Material, WH Series
Mi Item #01501839
MFR #WH-03

Mfr description
WH03 LOCKWASHER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.27/each

Specifications

Dimensions

  • Bore Diameter  
    0.6790 in
  • Face Diameter  
    0.9530 in
  • Outside Diameter Over Tangs
    1.3440 in
  • Tang Width  
    0.1200 in

Details

  • Compatible Lock Nut Number
    N-03
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Washers
  • Series
    WH
  • UPC_NO
    751968710301
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)