Motion
02-333243
02-333243 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01501874
MFR #02-333243
Your Price$482.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-333243 Directional Control Valve - Solenoid Actuation, 4-Way, D03 Valve, 10.5 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM #01501874
MFR #02-333243

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.74/each(List $675.82)

Overview

Mfr description
DG4V 3S 2C V M FW B5 60
  • Three- or four-way directional control
  • Easily mountable on industry-standard surfaces
  • Thousands of models to suit all applications

Specifications

  • Actuation
    Solenoid
  • Performance Specification
    Standard Performance
  • Valve Size
    D03
  • Maximum Flow Rate
    10.5 gpm
  • Maximum Operating Pressure
    5075 psi
  • Coil Voltage
    110 V ac (50 Hz) / 120 V ac (60 Hz)
  • Spool Type
    Closed Center (All Ports)
  • Spool Spring Arrangement
    Spring Centered
  • Flow Direction
    4-Way
  • Electrical Connection
    1/2" NPT Thread Conduit Box
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Wiring Housing Type
    1/2" NPT Thread
  • Design Number
    60 (Basic)
  • T Port Pressure Rating
    1450 psi
  • Valve Application
    Industrial
  • Mounting Type
    Manifold, Subplate
  • Max Ambient Temperature
    +158 °F
  • Max Operating Temperature
    158 °F
  • Seal Material
    Buna-N
  • Min Operating Temperature
    -4 °F
  • Overall Height
    94 mm
  • Overall Width
    50 mm
  • Overall Length
    200 mm
  • Body Material
    Gray Iron
  • Compatible Replacement Parts
    02-101731 Flying Lead Coil, 507334 Body, 617118 Spool, 694274 Knob, 858996 Seal Kit, 890246 Core Tube S/A, 890341 Terminal Box, 893240 Spool Accessory Kit (Spool Not Included In Kit And Must Be Ordered Separately, Included With 890246 Core Tube S/A, Included With 893240 Spool Accessory Kit, Limit Switch Kit - 892951 (Contains All Minor Parts For Servicing Limit Switch)
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid A, Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Series
    DG4V-3 60 Design
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought