Motion
25B12 3/8

TSUBAKI (UST)
25B12 3/8

Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
Mi Item #01501887
MFR #25B12 3/8
Price$21.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25B12 3/8

Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
Mi Item #01501887
MFR #25B12 3/8

Mfr description
25B12 SB 3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.77/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.5000 in
  • Weight
    0.06 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039313638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)