Motion
25B18 3/8

TSUBAKI (UST)
25B18 3/8

Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
Mi Item #01501892
MFR #25B18 3/8
Price$25.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
25B18 3/8

Sprocket - 25 / 1/4 in, Finished Bore, 0.3750 in Bore , Non-Hardened Teeth
Mi Item #01501892
MFR #25B18 3/8

Mfr description
25B18 PB 3/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.5000 in
  • Weight
    0.16 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039313690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)