Motion
C2040A2 ROLLER LINK

TSUBAKI (UST)
C2040A2 ROLLER LINK

Attachment Roller Link - 2040 / 1 in Pitch, A-2 Attachment, Double Pitch, Spring Clip, Steel Material
MI ITEM #01501925
MFR #C2040A2 ROLLER LINK
Your Price$8.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040A2 ROLLER LINK

Attachment Roller Link - 2040 / 1 in Pitch, A-2 Attachment, Double Pitch, Spring Clip, Steel Material
MI ITEM #01501925
MFR #C2040A2 ROLLER LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.41/each(List $9.67)

Overview

Mfr description
C2040 A-2 ROLLER LINK

Specifications

  • Chain Size & Pitch
    2040 / 1 in
  • Link Type
    Roller
  • Attachment Link Number
    A-2
  • Attachment Link Type
    Bent - One Side
  • Chain Construction
    Double Pitch, Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    2
  • Hole Diameter
    0.142 in
  • Roller Center To Hole Center
    0.500 in
  • Roller Center To Attachment End
    0.760 in
  • Pin Center To Attachment End
    0.358 in
  • Roller Diameter
    0.312 in
  • Pin Diameter
    0.156 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Chain Overall Width
    0.717 in
  • Operating Temperature Range
    -20 to +140 °F
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    A-2
  • Chain Number & Pitch
    2040 / 1 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039196415
  • Weight
    0.03 lb
  • Roller Width
    0.312 in
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text