Motion
RS16B-3CL

TSUBAKI (UST)
RS16B-3CL

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01501928
MFR #RS16B-3CL
Price$39.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS16B-3CL

Connecting Link - 16B / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #01501928
MFR #RS16B-3CL

Mfr description
RS16B-3 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.93/each

Specifications

Dimensions

  • Chain Overall Width
    4 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    0.670 in
  • Link Plate Height
    0.830 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    2.0350 in, 51.68 mm
  • Pitch
    1 in
  • Plate Height
    0.3540 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.6700 in, 17.02 mm
  • Weight
    0.04 lb
  • Weight per Foot
    5.36 lbs, 7.98 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS16B-3
  • Chain Number & Pitch
    16B / 1 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS16B-3 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Extreme Temperature
  • Series
    16B
  • Standards Met
    ISO 606
  • Type
    Connecting Link
  • UPC_NO
    097039454492
  • Working Load Capacity
    7373.96 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)