Motion
5208
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width
MI ITEM #01501969
MFR #5208
Price$124.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width
MI ITEM #01501969
MFR #5208

Mfr description
5208 DOUBLE ROW ANGULAR CONTACT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    1.1875 in
  • Weight
    1.26 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Country of Origin
    JAPAN
  • Description
    5208 DOUBLE ROW ANGULAR CONTACT
  • Harmonization Code
    8482.10.50.28
  • Manufacturer Upc Number
    4991893601121
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4991893601121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)