Motion
10 MM CTL
Random Length Shafting - Carbon Steel, 10 mm Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01501988
MFR #10 MM CTL
Price$2.02/in
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Random Length Shafting - Carbon Steel, 10 mm Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
MI ITEM #01501988
MFR #10 MM CTL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.02/in

Specifications

Dimensions

  • Actual Diameter
    9.99 / 10.00 mm
  • Diameter
    10 mm, 0.3940 in
  • Nominal Diameter  
    10 mm
  • Overall Length
    C.T.L.

Details

  • Component Type
    Shafting
  • Hardness
    60 HRC
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Mount Material
    Steel
  • Series
    60 Case
  • Shafting Style
    Cut to Length
  • Style
    Ground and Polished
  • Technical Specifications
  • Tolerance Class
    Class - MM (ISO h6)
  • UPC_NO
    662486934240

Overview

Mfr description
10MM CLASS M (PER INCH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text