Overview
Mfr description
FS-375 FELT SEAL
Specifications
- UPC_NO662486933168
- ManufacturerName (description attribute)Thomson
- Operating Temperature Range250°F / 121 °C
- Measurement StandardInch
- MaterialFelt
- Mount MaterialFelt
- Nominal Shaft Diameter0.375 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data