Motion
5L112112FK
1-3/4" x 1-3/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #01502024
MFR #5L112112FK
List Price$381.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4" x 1-3/4" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways High Strength
MI ITEM #01502024
MFR #5L112112FK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.58/each for your price

Overview

Mfr description
5L112112FK

Specifications

  • Outside Diameter
    3.0000 in
  • Country of Origin
    USA
  • Screw Material
    Alloy Steel
  • Screw Thread Size
    5/16-24 x 1
  • Series
    Signature
  • Weight
    5.39 lb
  • Bore Diameter
    1.7500 in
  • UPC_NO
    662786017766
  • Material
    Steel
  • Screw Size
    5/16-24 x 1
  • Type
    Two-Piece Split Clamp-Type Rigid Shaft Couplings with Keyways
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text