Motion
33214/Q

SKF
33214/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 125 mm OD, 41 mm Cone Width, 32 mm Cup Width
Mi Item #01502045
MFR #33214/Q
Price$286.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33214/Q

Tapered Roller Bearing Full Assembly - 70 mm Bore, 125 mm OD, 41 mm Cone Width, 32 mm Cup Width
Mi Item #01502045
MFR #33214/Q

Mfr description
33214 REPLACES 33214/Q
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.97/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    125 mm
  • Overall Width
    41 mm
  • Weight
    4.72 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    332
  • UPC_NO
    7316577327406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)